Shop All Shower & Bathtub Parts
Kohler
Choreograph 60 X32 X72 Wall Kit
Mfr # 97618-NY
Zoro # G108464022
product price: $936.48
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$936.48
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Length 60 in
- Width (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97618-NY
- Zoro # G108464022
- UPC # 885612396037
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 in |
Length | 60 in |
Width (In.) | 32 in |
Details
Finish | Dune |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- GRUVLOK Gasket, Grade T, 3 In, Nitrile (0390079168)
- B & K NK HOSE BIB 3/4"" MIPXMHT (103-304)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Right Offset Drain (9166-0)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- KOHLER Canister Valve Assy, Service Kit (1216619)
- KOHLER G110 2.0 GPM Deluxe Slidebar Kit (99242-2BZ)
- KOHLER Refinia Shower Trim, Less Head (TLS5320-4-CP)
- KOHLER Overflow Shell Service Kit (1240529)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, 12, Round, 2-sided, Vintage Bronze (SHR-RD1 11P)
- Kohler Shower & Bathtub Parts