Shop All Shower & Bathtub Parts
Kohler
Choreograph 42 X42 X96 Wall Kit
Mfr # 97613-W10
Zoro # G608464027
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,824.26
Free 30-Day Returns
Key Features
- Finish Crosscut Dune
- Length 42 in
- Height (In.) 96 in
- Width (In.) 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97613-W10
- Zoro # G608464027
- UPC # 885612400901
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 42 in |
Height (In.) | 96 in |
Width (In.) | 42 in |
Details
Finish | Crosscut Dune |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H (155357-75)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- RINNAI 11.5" Non Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223181)
- KOHLER Artifacts Showerarm And Flange (72775-BN)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-PB)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-CP)
- KOHLER Rite-Temp Pressure-Balancing Valve B (8304-PS-NA)
- KOHLER Choreograph 40" Shower Barre (97627-ABZ)
- KOHLER Service Kit, Ferrule (85121-96)
- KOHLER Fairfax B/S Trim, Less Head (TLS12007-4-CP)
- Kohler Shower & Bathtub Parts