Shop All Shower & Bathtub Parts
Kohler
Choreograph 36 X36 X96 Wall Kit
Mfr # 97611-896
Zoro # G708464026
product price: $974.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Finish Veincut Biscuit
- Length 36 in
- Width (In.) 36 in
- Height (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97611-896
- Zoro # G708464026
- UPC # 885612576200
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 36 in |
Width (In.) | 36 in |
Height (In.) | 96 in |
Details
Finish | Veincut Biscuit |
Description
Shower Walls
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/Nitrile, Lever Handle (BYV11030A0NL000)
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Clockwise Opening (9.13195)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- KBI Homewerks 2 in. PVC Slip Ball Valve Full Port (VBVP40LTE8B)
- KOHLER Exhale Supply Elbow With Bracket (98354-BL)
- KOHLER Artifacts 30 Shower Slidebar (72798-2MB)
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- KOHLER Mounting Bracket And Hardware (1270290)
- KOHLER Tool, Spray Face (1088913)
- KOHLER Stillness Slidebar Trim Kit (974-BL)
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- Kohler Shower & Bathtub Parts