Shop All Shower & Bathtub Parts
Kohler
Choreograph 24 Shower Barre
Mfr # 97625-BL
Zoro # G308463306
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height (In.) 2.25 in
- Length 24 in
- Width (In.) 3.5 in
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97625-BL
- Zoro # G308463306
- UPC # 885612991829
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.25 in |
Length | 24 in |
Width (In.) | 3.5 in |
Details
Finish | Matte Black |
Material | Anodized Aluminum |
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Inspired by ballet dancers, this shower barre provides stability as you enter and exit the shower space. The sleek, stylish design offers support for mobility assistance and everyday routines such as scrubbing feet, shaving legs, or stretching.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A672V)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- KOHLER 1372941 Threshold 60.0 (1372942-01-BNK)
- KOHLER Levity 5/16 Shower Door 78 X 59-5/8 Hdl (706383-L-SHP)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-S)
- KOHLER Service Kit, 0.5 Gpf Manual Ufv (1388741-CP)
- KOHLER Service Kit, Suction Cover (1001384-0)
- KOHLER Awaken 72" Ribbon Hose (45981-2BZ)
- KOHLER Aerie 32" Curved Bath Screen (707205-L-SHP)
- Kohler Shower & Bathtub Parts