Shop All Shelving & Rack Accessories
Kohler
Choreograph 21 Floating Shelf
Mfr # 97623-BL
Zoro # G708589958
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Height 1.9375 in
- Finish - Shelving and Racks Matte Black
- Overall Width 4 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97623-BL
- Zoro # G708589958
- UPC # 885612991805
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.9375 in |
Overall Width | 4 in |
Length | 21 in |
Details
Material | Anodized Aluminum |
Finish - Shelving and Racks | Matte Black |
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Intended for use with Choreograph shower walls, this adaptable shelf can be placed anywhere in the shower, giving you the freedom to set up your shower storage any way you see fit. Or mount it outside the shower for additional storage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- KOHLER Shelf Kit (1070999-GT1)
- LOWELL Grounding Bus Bar 36in (GBB-36)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- LOWELL Remote Power Control 15A (RPC-4-CD)
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- LOWELL Panel w3 whisper fans 3U (FW3-3)
- Kohler Shelving & Rack Accessories