Shop All Shower & Bathtub Parts
Kohler
Choreograph 14" Floating Shower Shelf
Mfr # 97622-SHP
Zoro # G9147300
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Polished Silver
- Width (In.) 14 in
- Height (In.) 2 in
- Material Aluminum
- Depth (In.) 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97622-SHP
- Zoro # G9147300
- UPC # 885612402820
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 14 in |
Height (In.) | 2 in |
Depth (In.) | 3-3/8 in |
Length | 14 in |
Details
Item | Choreograph 14" Floating Shower Shelf |
Color | Bright Polished Silver |
Material | Aluminum |
Description
Choreograph 14 In. Floating Shower Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #10 (PVC 45 #10)
- KOHLER Wellworth Elongated Bowl (4198-7)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707556-L-SHP)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- KOHLER Bypass Door Seal (GP1409390)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-BN)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- KOHLER Trip Lever Service Kit-Left (87115-CP)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0634)
- Kohler Shower & Bathtub Parts