Shop All Wall Shelving
Kohler
Choreograph 14 Floating Shelf
Mfr # 97622-BNK
Zoro # G807048042
product price: $143.36
/ea
Free Shipping & Returns
$143.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.00
- Height 1.94
- Material Anodized Aluminum
- Color Silver
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97622-BNK
- Zoro # G807048042
- UPC # 885612402837
- Country of Origin Unknown
- Category Wall Shelving
Dimensions
Width | 4.00 |
Height | 1.94 |
Details
Item | Bathroom Shelf |
Material | Anodized Aluminum |
Color | Silver |
Finish | Anodized Brushed Nickel |
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Intended for use with Choreograph shower walls, this adaptable shelf can be placed anywhere in the shower, giving you the freedom to set up your shower storage any way you see fit. Or mount it outside the shower for additional storage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- KNAPE & VOGT Pin Shlf Supp Achm 1/4In (346 ANO)
- VESTIL Galvanized Steel Drum Cover With Handle (DC-245-H)
- LEAKTITE Leaktite 1GL 1 Gallon White Plastic White Pail (209032)
- TRION Steel Wire Binning Shelving Unit Silver15 x 0.5 x 3 in. (9007318)
- KNAPE & VOGT Kv 255 Alu 84 Shelf Standard Aluminum 84 in. (255AL 84)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124XUF1)
- AMGOOD 18in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1872)
- Kohler Wall Shelving