Shop All Faucet Accessories
Kohler
Chesapeake 19-1/4" X 17-1/4" Wall-Mo
Mfr # 1722-0
Zoro # G8791859
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Finish White
- Width 17-1/4 in
- Height 10-3/8 in
- Overall Length (In.) 19-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1722-0
- Zoro # G8791859
- UPC # 040688799032
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 17-1/4 in |
Height | 10-3/8 in |
Overall Length (In.) | 19-1/4 in |
Details
Item | Chesapeake 19-1/4" X 17-1/4" Wall-Mo |
Material | Vitreous China |
Finish | White |
Description
Chesapeake 19-1/4 In. X 17-1/4 In. Wall-Mo
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- THRIFCO PLUMBING Fit-All Clear Tub/Shower Handle Replaces Danco 80852 (4401578)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- SLOAN Solenoid Valve Part Etf740A Solenoid Assembly 6 Vdc 3/8 Comp (0365758)
- KOHLER Base Mounting Kit (1145703)
- KOHLER Spray Kit, Kitchen (1346768-BN)
- KOHLER Plug Button (1063732-CP)
- KOHLER Top Mount Hardware Kit (1380103)
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-2MB)
- KOHLER High Pressure Hose (58959)
- Kohler Faucet Accessories