Shop All Bathroom Sinks
Kohler
Caxton Rectangle Under-Mount Bathroom
Mfr # 20000-96
Zoro # G7530221
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 20-9/16 in
- Overall Width 15-15/16 in
- Overall Height 7-5/16 in
- Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 20000-96
- Zoro # G7530221
- UPC # 885612556035
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-9/16 in |
Overall Width | 15-15/16 in |
Overall Height | 7-5/16 in |
Details
Item | Caxton Rectangle Under-Mount Bathroom |
Body Material | Vitreous China/Fireclay |
Finish | Biscuit |
Description
Caxton Rectangle Under-Mount Bathroom
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2939)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Ball Valve (FSBBV1)
- HONEYWELL Tb7980A1006 24V Non-Programmable (TB7980A100)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White Widespread (21059-8-0)
- KOHLER Honesty Single-Handle Bathroom Sink F (99760-4-CP)
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH31227W8B7)
- Kohler Bathroom Sinks