Shop All Bathroom Sinks
Kohler
Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside
Mfr # 2211-G-0
Zoro # G4753832
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 21-1/4 in
- Overall Width 17-1/4 in
- Overall Height 7-1/2 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2211-G-0
- Zoro # G4753832
- UPC # 40688856391
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21-1/4 in |
Overall Width | 17-1/4 in |
Overall Height | 7-1/2 in |
Details
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Highlight your bath or powder room counter with the elegant Caxton basin. Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop and features a glazed underside that matches the basin's color. This easy-to-clean and versatile sink complements contemporary and traditional bathrooms.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem Extension 7S-4D (18026B)
- LARSEN SUPPLY CO Pb Dual T Aerator (09-1973)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7101)
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-95)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-0)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- Kohler Bathroom Sinks