Shop All Bathroom Sinks
Kohler
Caxton Oval 17" X 14" Under-Mount Bat
Mfr # 2210-G-0
Zoro # G7521970
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 19-1/4 in
- Overall Width 16-1/4 in
- Overall Height 7-1/2 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2210-G-0
- Zoro # G7521970
- UPC # 040688856155
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19-1/4 in |
Overall Width | 16-1/4 in |
Overall Height | 7-1/2 in |
Details
Item | Caxton Oval 17" X 14" Under-Mount Bat |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Caxton Oval 17 In. X 14 In. Under-Mount Bat
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZORO SELECT PVC Flange, Spigot, 1/2 in Pipe Size (856-005)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS6)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-96)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-0)
- KOHLER Adjustable Shelf For Kohler 60" Tailo (99677-SH6-1WR)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-NY)
- KOHLER Serif Under-Mount Bathroom Sink (2824-0)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- Kohler Bathroom Sinks