Shop All Bathroom Sinks
Kohler
Caxton Oval 17" X 14" Under-Mount Bat
Mfr # 2210-96
Zoro # G7526143
product price: $155.06
/ea
Free Shipping & Returns
$155.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Biscuit
- Overall Length 19-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2210-96
- Zoro # G7526143
- UPC # 040688254630
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19-1/4 in |
Overall Width | 16-1/4 in |
Overall Height | 10-3/4 in |
Bowl Size | 17 in x 14 in |
Details
Item | Caxton Oval 17" X 14" Under-Mount Bat |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Biscuit |
Bowl Shape | Oval |
Collection | Caxton |
ADA Compliant | Yes |
Faucet Mounting Centers | 0 in |
Number of Holes | 0 |
No. of Bowls | 1 |
Description
Caxton Oval 17 In. X 14 In. Under-Mount Bat
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv42A Repair Kit Sloan 1.0 Urinal (3378042)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-7)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- ZORO SELECT 3/8" x 10" Black Pipe Nipple Sch 80 (1LMB1)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- KOHLER Honesty Single-Handle Bathroom Sink F (99760-4-CP)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- KOHLER Devonshire Lavatory Basin With 8" Cen (2287-8-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-RB3)
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- Kohler Bathroom Sinks