Shop All Bathroom Cabinets
Kohler
Catalan 170° Mirror Cabinet 15X36
Mfr # 2938-PG-SAA
Zoro # G201231316
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15 in
- Height (In.) 36-1/8 in
- Depth (In.) 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2938-PG-SAA
- Zoro # G201231316
- UPC # 885612032867
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 36-1/8 in |
Depth (In.) | 4-3/4 in |
Description
The Catalan medicine cabinet provides a stylish complement to any bathroom. Mirrors are positioned on the front and back of the door as well as the interior back wall of the cabinet. Four adjustable, black-tinted glass shelves hold your toiletries and bath items. Durable aluminum construction makes this cabinet rust- and rot-resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Elongated, White (BM-1000P-E)
- WESTBRASS 1/2" IPS x 4" Ceiling Mounted Shower Arm W/ Flange in Polished Brass (D3604A-01)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (0361130602)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- KOHLER Damask Medicine Cabinet Surround, 24" Wide (99662-24-1WA)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- KOHLER Door Assy, Mirrored Cabinet, 15 X 26, Bv (1293638)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- Kohler Bathroom Cabinets