Shop All Cutting Boards and Mats
Kohler
Cape Dory Hardwood Cutting Board
Mfr # 6637-NA
Zoro # G9147815
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 15-3/4 in
- Material Hardwood
- Series Cape Dory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6637-NA
- Zoro # G9147815
- UPC # 650531244789
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 11 in |
Width | 15-3/4 in |
Details
Item | Cape Dory Hardwood Cutting Board |
Material | Hardwood |
Series | Cape Dory |
Description
Cape Dory Hardwood Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO KNOB (77117)
- JACKSON Heater 230V 2.0Kw 3-29-240-1 S (4540-003-98-38)
- ALLPOINTS Drive Motor 1/4 Hp #C08E10A (8400178)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Regular Chips 1 oz. Bag, PK60 (6105)
- KOHLER Marsala Hardwood Cutting Board For Executive Chef Kitchen Sinks (6515-NA)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- KOHLER Prolific Large Bamboo Cutting Board (23680-NA)
- KOHLER 33 (21613-NA)
- KOHLER Countertop Cutting Board (2989-NA)
- DELFIELD White Cutting Board, 1/2", 18"x72" (1301457)
- Kohler Cutting Boards and Mats