Shop All Bathroom Sinks
Kohler
Cape Dory 33" X 22" X 9-5/8" Top-Moun
Mfr # 5863-4-0
Zoro # G8636422
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 9-5/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5863-4-0
- Zoro # G8636422
- UPC # 087206999895
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9-5/8 in |
Details
Item | Cape Dory 33" X 22" X 9-5/8" Top-Moun |
Body Material | Cast Iron |
Finish | White |
Description
Cape Dory 33 In. X 22 In. X 9-5/8 In. Top-Moun
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001840)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- AMERICAN STANDARD 1.1 gpf gpf, Concealed Toilet Flush Valve, Unfinished, 1 in IPS (606B222.007)
- KOHLER Soho 20X18 Lav 8Cc, No Overflow (2053-N-0)
- KOHLER Kelston Pedestal Bathroom Sink With 4" Centerset Faucet Holes (24050-4-0)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- KOHLER Bathroom Sink Offset Drain With Open Str (7131-A-CP)
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un (2330-0)
- KOHLER Verticyl Oval Under-Mount Bathroom Si (2881-96)
- STERLING Oval Sink (1181-0)
- Kohler Bathroom Sinks