Shop All Repair Kits
Kohler
Cannister Repair Kit, Replacement
Mfr # GP1229656
Zoro # G2149964
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With All toilets with a single flush canister
- Includes Center Guide, Cap, Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP1229656
- Zoro # G2149964
- Country of Origin Multiple
- Category Repair Kits
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | All toilets with a single flush canister |
Item | Cannister Repair Kit |
Includes | Center Guide, Cap, Chain |
Description
Cannister Repair Kit, Fits Brand Kohler, Includes Cap, Center Guide, Chain, Replacement, For Use With All toilets with a single flush canister
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- PARKER 10-32 MNPT x 0.062" Barb Brass Male Connector (27-1)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- SPENCE Repair Kit, 3/4 in. (07-07748-00)
- ZURN RP Repair Kit (RK1-375)
- ZURN Rubber Pro Repair Kit, 1-1/4"-2", 975XL (RK114-975XLRPK)
- ZURN Repair Kit, Mfr. No. RK4-ZW200R (RK4-ZW200R)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- Kohler Plumbing Parts & Accessories