Shop All Valves
Kohler
Canister Valve Assembly Kit, Replacement
Mfr # 1083980
Zoro # G2149553
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler(R)
- For Use With Kohler Cimarron(R) toilets
- Includes Valve, Seal, Gasket, Nut
- For Use With Mfr. Model Number K-4634
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Replacement |
Fits Brand | Kohler(R) |
For Use With | Kohler Cimarron(R) toilets |
Includes | Valve, Seal, Gasket, Nut |
Item | Cr140A Cp Body Sub-Asm Remote 2-1/16 Ad |
For Use With Mfr. Model Number | K-4634 |
Description
Canister Valve Assembly Kit, Fits Brand Kohler(R), For Use With Mfr. Model Number K-4634, Includes Gasket, Nut, Seal, Valve, Replacement, For Use With Kohler Cimarron(R) toilets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 125 psi (88A2A1M1K1-125)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- DANCO 5/8 in. D X 3/8 in. D X 1/4 in. Bonnet Packing For Mueller (36611B)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- KOHLER Valve Kit, Replacement (1090948)
- KOHLER Pressure Balance Valve, Replacement (GP1144925)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- KOHLER Fill Valve, Low Profile, Replacement (GP1068030)
- KOHLER Valve, CW Close, Replacement (30395-RP)
- KOHLER Valve Kit, Replacement (GP76672)
- SLOAN Cover plate, For Royal Exposed ESS Valves (EL201)
- Kohler Valves