Shop All Sink Racks & Trays
Kohler
Cairn Stainless Steel Sink Rack, 10-3
Mfr # 5198-ST
Zoro # G8748212
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10-3/8 in
- Overall Width 14-1/4 in
- Type Rectangular
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5198-ST
- Zoro # G8748212
- UPC # 885612397546
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 10-3/8 in |
Overall Width | 14-1/4 in |
Details
Item | Cairn Stainless Steel Sink Rack, 10-3 |
Type | Rectangular |
Finish | Stainless |
Material | Stainless Steel |
Description
Cairn Stainless Steel Sink Rack, 10-3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, Threaded, 20 Gauge, 1-1/4" x 12" (P38080)
- FLEX-DRAIN DRAIN PIPE W/SOCK 4""X25' (51510)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- KOHLER Sink Rack (31473-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- KOHLER Bakersfield Bottom Sink Rack (6517-ST)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- AMERICAN IMAGINATIONS 12.5-in. W Kitchen Sink Grid_AI-34826 (AI-34826)
- Kohler Sink Racks & Trays