Shop All Sink Racks & Trays
Kohler
Cairn Small Stainless Steel Sink Rack
Mfr # 5192-ST
Zoro # G8720529
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-7/16 in
- Overall Width 14 in
- Type Rectangular
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5192-ST
- Zoro # G8720529
- UPC # 885612397522
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 9-7/16 in |
Overall Width | 14 in |
Details
Item | Cairn Small Stainless Steel Sink Rack |
Type | Rectangular |
Finish | Stainless |
Material | Stainless Steel |
Description
Cairn Small Stainless Steel Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- SHARKBITE SB BALL VALVE 1"" LF (22223-0000LFA)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- KOHLER Vault Entertainment Bottom Sink Rack (2993-ST)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- KOHLER Dickinson Bottom Sink Rack (6062-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Sink Grid_AI-34650 (AI-34650)
- Kohler Sink Racks & Trays