Shop All Kitchen Sinks
Kohler
Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole
Mfr # 8204-CM1
Zoro # G9154072
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 33-1/2 in
- No. of Bowls 2
- Overall Width 18-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8204-CM1
- Zoro # G9154072
- UPC # 885612428448
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 33-1/2 in |
Overall Width | 18-5/16 in |
Overall Height | 10-1/8 in |
Bowl Depth | 9-1/2 in; 7-1/2 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 18-7/16 in; 11-5/16 in |
Bowl Width | 15-3/16 in |
Details
Item | Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Color | Matte Black |
Standards | CSA |
Includes | Basin Rack; Installation Hardware |
Material | Granite Composite, Quartz Composite, Stone Composite |
Bowl Shape | Rectangular |
Drain Location | Center |
Description
Cairn 33-1/2 In. X 18-5/16 In. X 9-1/2 In. Neo
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- DIXON Brass Legris Nylon/BrassPush-In, 1/4", Male 1/4", 1/4" Tube Size (31755614)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-FF)
- KOHLER Iron/Tones 33" X 18-3/4" X 9-5/8" Top (6625-0)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- KOHLER Cairn 24 Undermount Sgl Basin W/Rack (28001-CM8)
- KOHLER Iron/Tones 27x18-3/4x9-5/8 Top-Mount/Undermnt Sgl-Bowl Kitchen Sink (5708-0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211810)
- Kohler Kitchen Sinks