Shop All Utility Sinks
Kohler
Cairn 27 Laundry Sink
Mfr # 27787-CM8
Zoro # G108597751
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 15.563 in
- Overall Length 31.125 in
- Overall Width 21.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27787-CM8
- Zoro # G108597751
- UPC # 885612999511
- Country of Origin Unknown
- Category Utility Sinks
Dimensions
Overall Height | 15.563 in |
Overall Length | 31.125 in |
Overall Width | 21.875 in |
Details
Item | Laundry Sink |
Description
Cairn 27 Laundry Sink
- •31.125 in. L x 21.875 in. W x 15.563 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030)
- JACKEL 1-1/4 in. or 1-1/2 in. D Slip PVC Check Valve (DJ545)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE03)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- KOHLER 19 7/16 in W x 22 5/8 in L x 7 7/8 in H, Laboratory Sink (K-2356-1-0)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- Kohler Utility Sinks