Shop All Utility Sinks
Kohler
Cairn 27 Laundry Sink
Mfr # 27787-CM3
Zoro # G808444898
product price: $549.75
/ea
Free Shipping & Returns
$549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoroc Composite
- Overall Height 12.625 in
- Overall Length 27.5 in
- Overall Width 18.3125 in
- Finish Matte Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27787-CM3
- Zoro # G808444898
- UPC # 885612999474
- Country of Origin Unknown
- Category Utility Sinks
Dimensions
Overall Height | 12.625 in |
Overall Length | 27.5 in |
Overall Width | 18.3125 in |
Details
Material | Neoroc Composite |
Finish | Matte Taupe |
Description
With soft curves, the Cairn undermount utility sink offers transitional style to suit the kitchen and laundry room alike. This Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn utility sink offers an extra-deep bowl that gives you ample room for a variety of cleaning tasks. Included with the sink are a convenient deep wash bin and stainless steel utility rack that slide effortlessly within the sink to tailor your workstation for the task at hand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Insert Kit, Moen Chateau Lavatory (13382)
- RINNAI Wh Pipe Cover Re (PCD09-SHS)
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- PARKER 1/2" A-LOK(R) Stainless Steel Instrumentation Check Valve (8A-C8L-10-SS)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- KOHLER Vault/Strive Stainless Steel Sink (6466-ST)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- Kohler Utility Sinks