Shop All Toilet Seats
Kohler
CACHET READYLATCH QC ELONGATED T. SEAT
Mfr # 4636-RL-47
Zoro # G106503266
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Plastic
- Width 14.19
- Seat Height 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4636-RL-47
- Zoro # G106503266
- UPC # 195711000088
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.19 |
Seat Height | 2.19 |
Details
Color | Brown |
Material | Plastic |
Item | Toilets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Polypropylene, 3", Schedule 80, 150 psi Max Pressure (AF300)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Adapter (FB808)
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-Y2)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-0)
- KOHLER C3-230 Cleansing Toilet Seat, Elongat (4108-0)
- KOHLER San Raphael Skirted One-Piece Elongat (3722-0)
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, Biscuit (25876-96)
- TOTO C2 SW3074T40 Elongated Soft Close Bidet Seat, Cotton (SW3074T40#01)
- Kohler Toilet Seats