Shop All Toilet Seats
Kohler
Cachet Quiet-Close Round-Front Toilet Seat
Mfr # 4639-K4
Zoro # G4773703
Free Shipping & Returns
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cashmere
- Material Plastic
- Width 14-3/16 in
- Seat Height 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4639-K4
- Zoro # G4773703
- UPC # 650531177377
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/16 in |
Seat Height | 1-1/8 in |
Details
Color | Cashmere |
Material | Plastic |
Description
Designed to fit most round-front toilets, this Cachet seat combines subtle styling and innovative technology. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This soft-close seat features innovative technology that prevents the seat from slamming and simplifies both cleaning and installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- TOTO 2Pc Dual Flush Valve Tower Autoflush Co Compatible 1.28/0.8 Gpf (THU738R-A)
- HAYWARD FLOW CONTROL 3/4", CPVC, Screen (YSX2007522)
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- KOHLER Highline Comfort Height Elongated (4199-7)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-96)
- KOHLER Triko Quiet-Close Rb Toilet Seat (25884-96)
- KOHLER Cachet Nightlight Rl Qc Eb Toilet Seat (75796-RL-96)
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- Kohler Toilet Seats