Shop All Toilet Seats
Kohler
Cachet Nightlight Rl Qc Eb Toilet Seat
Mfr # 75796-RL-96
Zoro # G710471357
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Plastic
- Width 14.19 in
- Seat Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 75796-RL-96
- Zoro # G710471357
- UPC # 195711000361
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.19 in |
Seat Height | 2.19 in |
Details
Color | Biscuit |
Material | Plastic |
Description
With KOHLER Nightlight technology, you can safely locate your toilet in the dark without turning on the light. This Cachet Nightlight toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge makes seat removal easy for cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #37 Horizontal Auto Vent (#37 Horizontal Auto Vent)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L684)
- NIBCO PRESS SYSTEM Male Adapter, 2-1/2", Press X MIP (9032650PC)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- KOHLER Coralais Vertical Spray Bidet Faucet With Lever Handles (15286-4RA-CP)
- KOHLER Persuade Comfort Height Elongated, Vitreous China, Grey (4326-95)
- KOHLER Highline Comfort Height Round-Fron, Vitreous China, Black (5393-7)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- KOHLER Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black (4650-7)
- MAYFAIR Toilet Seat Rnd Pink (41EC-023)
- Kohler Toilet Seats