Shop All Cabinet Knobs
Kohler
Cabinet Knob in Vibrant Brushed Nickel
Mfr # 29979-BN
Zoro # G810898016
product price: $20.02
/ea
$20.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 29979-BN
- Zoro # G810898016
- UPC # 195711134554
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Metal |
Finish | Vibrant Brushed Nickel |
Color | Nickel |
Description
Drawing inspiration from the archives, the Malin vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. With its distinctive square legs and clean lines, the Malin collection represents a
- •Vanities designed in collaboration with Studio McGee
- •Coordinates with Malin cabinets to complete your bathroom
- •Premium material construction for durability and reliability
- •KOHLER® finishes resist corrosion and tarnishing
- •Installation hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- MTD Spring-Torsion (732-05456)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X59BLH (ARW401BB518X59BLH)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- KOHLER Memoirs Stately Cabinet Knob (522-AF)
- KOHLER Cabinet Knob in Polished Chrome (29979-CP)
- KOHLER Cabinet Knob in Vibrant Brushed Moderne Brass (29980-2MB)
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- KOHLER Cabinet Knob in Matte Black (29980-BL)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Rippled Cabinet Knob, 10PK (5415-BP-10)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- Kohler Cabinet Knobs