Shop All Toilet Seats
Kohler
C3-155 Elongated Bidet Toilet Seat
Mfr # 8298-96
Zoro # G4782593
product price: $574.42
/ea
Free Shipping & Returns
$574.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASME, UL
- Features Soft Close, Quick Release Seat; Electronic; Pulsating Cleansing Spray, Front Cleansing Spray, Rear Cleansing Spray, Air Purifier, Night Light, Heated Seat, Warm Air Dryer, Oscillating Cleansing Spray
- Seat Height 5-1/8 in
- Color Biscuit
- For Bowl Shape Elongated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8298-96
- Zoro # G4782593
- UPC # 885612626240
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 5-1/8 in |
Overall Width | 17-5/8 in |
Details
Standards | ASME, UL |
Features | Soft Close, Quick Release Seat; Electronic; Pulsating Cleansing Spray, Front Cleansing Spray, Rear Cleansing Spray, Air Purifier, Night Light, Heated Seat, Warm Air Dryer, Oscillating Cleansing Spray |
Item | Bidet Seat |
Color | Biscuit |
For Bowl Shape | Elongated |
Includes Hardware | Yes |
Description
Bring the refreshing convenience of personal cleansing to your existing toilet. With a slim, low-profile design that fits most elongated toilets, the C3®-155 bidet toilet seat uses soothing heated water to provide a higher level of cleansing and hygiene. A built-in side panel is ergonomically designed for easy control of water temperature and spray, while the heated seat keeps you comfortable. A built-in night-light illuminates the bowl, and the self-cleaning stainless steel wand uses UV light for automatic sanitizing.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV1234)
- COBRA TOOLS DRAIN BLADDER BLK 4-6"" (00333)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-96)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-7671-0)
- KOHLER Cachet Quiet-Close With Grip-Tigh (7673-0)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-7)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- KOHLER Purewash E930 Bidet Seat (28821-0)
- EMERGENCY ZONE Emergency Zone 650 Honey Bucket Toilet Seat (6101)
- Kohler Toilet Seats