Shop All Bathroom Sinks
Kohler
Bryant Round Self-Rimming Lavatory Wi
Mfr # 2714-4-0
Zoro # G7755962
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 18-7/8 in
- Overall Width 18-7/8 in
- Overall Height 7-5/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2714-4-0
- Zoro # G7755962
- UPC # 885612001672
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18-7/8 in |
Overall Width | 18-7/8 in |
Overall Height | 7-5/8 in |
Details
Item | Bryant Round Self-Rimming Lavatory Wi |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Bryant Round Self-Rimming Lavatory Wi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- RUVATI 16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7116)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un (2330-0)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS1R-0)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- ALFI BRAND ALFI brand ABC910 White 22" Oval Above Mount Ceramic Sink with Faucet Hole (ABC910)
- Kohler Bathroom Sinks