Shop All Bathroom Sinks
Kohler
Bryant Oval Drop-In Bathroom Sink With Single Faucet Hole
Mfr # 2699-1-7
Zoro # G901199428
product price: $169.46
/ea
Free Shipping & Returns
$169.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Drop In
- Color Black
- Overall Length 20-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2699-1-7
- Zoro # G901199428
- UPC # 885612000941
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 20-1/8 in |
Overall Width | 16-1/2 in |
Overall Height | 7-5/8 in |
Bowl Size | 17-3/8 in x 11-1/8 in |
Bowl Depth | 7-5/8 in |
Faucet Hole Dia. | 1-3/8 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Drop In |
Color | Black |
Standards | ANSI A117.1; ASME A112.19.2; CSA, ANSI, ASME |
No. of Bowls | 1 |
ADA Compliant | Yes |
Faucet Mounting Centers | 0 in |
Bowl Shape | Circular, Oval |
Number of Holes | 1 |
Collection | Bryant |
Description
The minimalist approach of the Bryant Oval sink evokes casual elegance. Appealing and affordable, this versatile design is an ideal choice for both contemporary and traditional bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge, Mount (1086972)
- THRIFCO PLUMBING Internal Plastic Pipe Cutter Tool Coming with Steel Wheel (5109080)
- ELKAY Crosstown, SS, 29x15.25x1.25"Bottom Grid (CTXBG2915)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-96)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-SN)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-W-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- KOHLER The Veer Pedestal (5246-0)
- Kohler Bathroom Sinks