Shop All Bathroom Sinks
Kohler
Brookfield 33" X 22" X 9-5/8" Top-Mo
Mfr # 5846-1-0
Zoro # G9146835
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5846-1-0
- Zoro # G9146835
- UPC # 885612131126
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Brookfield 33" X 22" X 9-5/8" Top-Mo |
Description
Brookfield 33 In. X 22 In. X 9-5/8 In. Top-Mo
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- AMERICAN STANDARD Toilet Tank Cover, Chinaware (735138-400.020)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Red Stripe (1219-440B3)
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- KOHLER Laboratory Sink, 18" x 12" Bowl, Porcelain (K-2214-0)
- Kohler Bathroom Sinks