Shop All Toilet Seats
Kohler
Brevia With Quick-Release Hinges, Plastic, Biscuit
Mfr # 4775-96
Zoro # G8832720
product price: $28.12
/ea
$28.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Plastic
- Width 14-3/16 in
- Seat Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4775-96
- Zoro # G8832720
- UPC # 650531959669
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16 in |
Seat Height | 7/8 in |
Details
Color | Biscuit |
Material | Plastic |
Item | Brevia With Quick-Release Hinges |
Description
Brevia With Quick-Release Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Floor Cleanout (CO2-PV3-CC)
- PLUMB PAK Sink Tailpiece 1-1/2 X 4 (PP10-4W)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- KOHLER Kit, Bumper, Toilet Seat (97393-0)
- KOHLER Cachet Quiet-Close With Grip-Tigh (7673-0)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-7)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- KOHLER Devonshire Comfort Height Elongate (4397-0)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- BRONDELL FreshSpa Comfort+ Dual Temperature Bidet Attachment (FSR-25)
- Kohler Toilet Seats