Shop All Bathroom Sinks
Kohler
Brenham Wall-Mount Lavatory With 4
Mfr # 1997-4-0
Zoro # G7756139
product price: $192.45
/ea
Free Shipping & Returns
$192.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Mounted
- Color White
- Overall Length 21-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1997-4-0
- Zoro # G7756139
- UPC # 650531920195
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21-15/16 in |
Overall Width | 19-3/4 in |
Overall Height | 6-9/16 in |
Bowl Size | 14-3/8 in x 12.313 in |
Bowl Depth | 3-1/4 in |
Details
Item | Brenham Wall-Mount Lavatory With 4" |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall Mounted |
Color | White |
Bowl Shape | Rectangular, Oval |
ADA Compliant | Yes |
Collection | Brenham |
No. of Bowls | 1 |
Faucet Mounting Centers | 4 in |
Number of Holes | 3 |
Description
Brenham Wall-Mount Lavatory With 4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI250806S-PK10)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (6GD20)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (922-CP)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- KOHLER Pinoir Bathroom Sink Shroud (2057-96)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- Kohler Bathroom Sinks