Shop All Bathroom Sinks
Kohler
Brenham Shroud/Lavatory, 1 Hole
Mfr # 1999-1-0
Zoro # G701231632
product price: $382.38
/ea
Free Shipping & Returns
$382.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Mount
- Color White
- Overall Length 21-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1999-1-0
- Zoro # G701231632
- UPC # 650531920447
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 21-15/16 in |
Overall Width | 19-3/4 in |
Overall Height | 14-1/16 in |
Bowl Size | 14-3/8 in x 12-5/16 in |
Bowl Depth | 3-1/4 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall Mount |
Color | White |
Collection | Brenham |
Bowl Shape | Rectangular, Oval |
ADA Compliant | Yes |
Faucet Mounting Centers | 0 in |
No. of Bowls | 1 |
Includes | Shroud |
Number of Holes | 1 |
Description
This Brenham wall-mount sink combines a fresh, natural style with the function and durability required for commercial spaces. Its oval basin and matching shroud provide an elegant solution for barrier-free bathroom installations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10427A)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG7)
- KOHLER Verticyl Oval Under-Mount Bathroom Si (2881-0)
- KOHLER Brenham Wall Mount Lavatory (1997-SS1-0)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-SN)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2031-R-0)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- Kohler Bathroom Sinks