Shop All Bathroom Sinks
Kohler
Brazn Rectangle Vessel W/ Faucet Deck White Widespread
Mfr # 21059-8-0
Zoro # G404846010
product price: $385.57
/ea
Free Shipping & Returns
$385.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Bowl Depth 23 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21059-8-0
- Zoro # G404846010
- UPC # 885612977007
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Bowl Depth | 23 in. |
Details
Item | Brazn Rectangle Vessel bathroom sink |
Body Material | Vitreous China |
Color | White |
Finish | White |
Description
Brazn Rectangle Vessel bathroom sink
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2 12inch 64 mm Door Strike for Bathroom Partition Door, Chrome (51700140)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- SWIFT GREEN FILTERS SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401 (SGF-ADQ401 Rx)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- KOHLER Memoirs Pedestal Lavatory Basin With (2259-8-0)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG7)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-1-0)
- KOHLER Artifacts Tea Bathroom Sink Spout (72758-CP)
- KOHLER Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes (2359-8-95)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-0)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- Kohler Bathroom Sinks