Shop All Bathroom Sinks
Kohler
Brazn Rectangle Vessel W/ Faucet Deck White
Mfr # 21059-1-0
Zoro # G304845939
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Bowl Depth 22.717 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21059-1-0
- Zoro # G304845939
- UPC # 885612976987
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Bowl Depth | 22.717 in. |
Details
Item | Brazn Rectangle Vessel bathroom sink |
Body Material | Vitreous China |
Color | White |
Finish | White |
Description
Brazn Rectangle Vessel bathroom sink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- THRIFCO PLUMBING 3/4 Inch X Close SCH 80 PVC Nipple (6620025)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79355)
- JONES STEPHENS Adapter, Female, 1/2 C x 3/4 FIP, 603R (C75129)
- KOHLER Tahoe Under-Mount Bathroom Sink With (2890-8U-0)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un (2330-0)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- Kohler Bathroom Sinks