Shop All Bathroom Sinks
Kohler
Brazn Rectangle Undercounter Lavatory White
Mfr # 21058-0
Zoro # G404846270
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Color White
- Bowl Depth 17.756 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 21058-0
- Zoro # G404846270
- UPC # 885612981738
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Bowl Depth | 17.756 in. |
Details
Item | Brazn Rectangle Undermount bathroom sink |
Body Material | Vitreous China |
Color | White |
Finish | White |
Description
Brazn Rectangle Undermount bathroom sink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-CP)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-4A2-0)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-BN)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- Kohler Bathroom Sinks