Shop All Bathroom Sinks
Kohler
Brazn Pill Undercounter Lavatory White
Mfr # 21057-0
Zoro # G604846414
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Color White
- Bowl Depth 17.756 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21057-0
- Zoro # G604846414
- UPC # 885612981752
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Bowl Depth | 17.756 in. |
Details
Item | Brazn Capsule Undermount bathroom sink |
Body Material | Vitreous China |
Color | White |
Finish | White |
Description
Brazn Capsule Undermount bathroom sink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- HONEYWELL Ea122A1028 1/8" Automatic Air (EA122A1028)
- ZORO SELECT 90 Deg Street Elbow, 2 In Hub x Spigot (1WHZ7)
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- KOHLER Whitehaven 35-11/16" X 21-9/16" X 9-5 (6351-0)
- KOHLER Executive Chef 33" X 22" X 10-5/8" U (5931-4U-96)
- KOHLER Veer 24" Single-Hole Sink Basin (5248-1-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-4A2-0)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- Kohler Bathroom Sinks