Shop All Bath Tubs
Kohler
Brazn 66" x 35" freestanding bath, 66 in. L, White, Lithocast
Mfr # 21388-0
Zoro # G504845937
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,423.45
Free 30-Day Returns
Key Features
- Color White
- Material Lithocast
- Height 24 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 66 in. |
Height | 24 in. |
Details
Item | Brazn 66" x 35" freestanding bath |
Color | White |
Material | Lithocast |
Finish | White |
Description
Brazn 66" x 35" freestanding bath
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- LEGEND VALVE 1" NL F1960 PEX x INSERT ADPTE (462-805NL)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48005N)
- KOHLER Piston Assembly (1287624)
- KOHLER 715-0, 60" L, 30" W, Cast Iron (715-0)
- KOHLER 60 in L, 30 in W, Grey, Acrylic (1956-LA-95)
- KOHLER 1123-LA-0, 60" L, 32" W (1123-LA-0)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- KOHLER 1848-0, 60" L, 36" W (1848-0)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- Kohler Bath Tubs