Shop All Bathroom Safety Bars and Chairs
Kohler
Bracing Bar, 20.55
Mfr # 1462787-03-S
Zoro # G008452501
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.56 in
- Width 1.181 in
- Height 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1462787-03-S
- Zoro # G008452501
- UPC # 885612969071
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20.56 in |
Width | 1.181 in |
Height | 0.394 in |
Details
Item | Bracing Bar |
Description
Bracing Bar, 20.55
- •20.56 in. L x 1.181 in. W x 0.394 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- DYNAQUIP CONTROLS 1-1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1 1/4)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/4" x 1/8" Female NPT (PCF1/4-N1)
- KOHLER Square 42 Grab Bar (23297-BL)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER Square 12 Grab Bar (23293-BL)
- KOHLER Grand 12" Grab Bar (26549-CP)
- SILVER SAGE 14-13/16"" L, Contemporary, Brass, Grab Bar, Polished Chrome (GDR814121)
- Kohler Bathroom Safety Bars and Chairs