Shop All Sink Racks & Trays
Kohler
Bottom Sink Rack For Stages 45" Sink
Mfr # 6233-ST
Zoro # G7747669
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30.95 in
- Overall Width 15.05 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 6233-ST
- Zoro # G7747669
- UPC # 650531849175
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 30.95 in |
Overall Width | 15.05 in |
Details
Item | Bottom Sink Rack For Stages 45" Sink |
Finish | Stainless |
Material | Stainless Steel |
Description
Bottom Sink Rack For Stages 45 In. Sink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- KOHLER Silicone Sink Mat (78956-ASH)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- KOHLER Stainless Steel Bottom Sink Rack For Lar (3143-ST)
- KOHLER Sink Rack (31473-ST)
- KOHLER Whitehaven Small Sink Rack (5874-ST)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- Kohler Sink Racks & Trays