Shop All Sink Racks & Trays
Kohler
Bottom Sink Rack For K-3821 Vault And K-
Mfr # 6644-ST
Zoro # G7739363
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29-1/4 in
- Overall Width 16 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6644-ST
- Zoro # G7739363
- UPC # 650531985637
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 29-1/4 in |
Overall Width | 16 in |
Details
Item | Bottom Sink Rack For K-3821 Vault And K- |
Finish | Stainless |
Material | Stainless Steel |
Description
Bottom Sink Rack For K-3821 Vault And K-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- PARKER Pleated Filter Cartridge, 140 gpm, 0.2 Micron, 2-3/4" O.D., 20 in H (PG-10120-002-01)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 3/4" Size (06S011N03034)
- KOHLER Brookfield Sink Rack (6197-ST)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- KOHLER Kennon Large Stainless Steel Sink Rack, 16-1/2" X 15-3/16" (80047-ST)
- KOHLER Undertone Stainless Steel Sink Rack, (6388-ST)
- KOHLER Riverby Sink Rack For K-8668 (9137-ST)
- KOHLER Dickinson Bottom Sink Rack (6062-ST)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 18" Sink Bowls (BKS-RES-18)
- Kohler Sink Racks & Trays