Shop All Toilet Seats
Kohler
Border Readylatch Pb Seat- Anti-Microb
Mfr # 24494-A-96
Zoro # G108445861
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Plastic
- Width 14.1875 in
- Seat Height 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24494-A-96
- Zoro # G108445861
- UPC # 885612910998
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.1875 in |
Seat Height | 1.125 in |
Details
Color | Biscuit |
Material | Plastic |
Description
Designed to fit most round-front toilets, the Border antimicrobial toilet seat combines subtle styling with innovative technology. The new ReadyLatch hinge system brings enhanced robustness and seat security while providing the ability to easily remove the seat for cleaning. Unique Grip-Tight installation hardware and bumpers hold the seat firmly in place to prevent shifting, and Quiet-Close prevents the seat from slamming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- ZURN Repair Kit, 1/2 to 1 In. (RK1-720A)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-0)
- KOHLER Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black (4650-7)
- KOHLER Toilet Seat, #1022679-96 (1022679-96)
- KOHLER Kit, Bumper, Toilet Seat (97393-0)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- KOHLER Devonshire Comfort Height Elongate (4397-0)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- Kohler Toilet Seats