Shop All Toilet Seats
Kohler
Border Readylatch Eb Seat- Anti-Microb
Mfr # 24495-A-96
Zoro # G908589970
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Plastic
- Width 14.1875 in
- Seat Height 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24495-A-96
- Zoro # G908589970
- UPC # 885612910899
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.1875 in |
Seat Height | 1.125 in |
Details
Color | Biscuit |
Material | Plastic |
Description
Designed to fit most elongated toilets, the Border antimicrobial toilet seat combines subtle styling with innovative technology. The new ReadyLatch hinge system brings enhanced robustness and seat security while providing the ability to easily remove the seat for cleaning. Unique Grip-Tight installation hardware and bumpers hold the seat firmly in place to prevent shifting, and Quiet-Close prevents the seat from slamming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (911-ISCP)
- SLOAN Ebv1050A Sloan Opt Plus Rep Kit 0.5 Ur (3325150)
- DELTA 22 (T27859-CZ)
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 (1080200EG)
- KOHLER Brevia With Quick-Release Hinges (4774-0)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Biscuit (4701-CP-96)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-96)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- Kohler Toilet Seats