Shop All Drain Strainers
Kohler
Body, Strainer
Mfr # 1022560-2BL
Zoro # G608589447
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 6 in
- Finish Matte Black
- Height - Drains 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1022560-2BL
- Zoro # G608589447
- UPC # 885612057075
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Length - Drains | 6 in |
Height - Drains | 5.1 in |
Details
Item | Strainer Body |
Finish | Matte Black |
Description
Body, Strainer
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI Tee Pvc Compression 1.5 (CPT-1500-T)
- CRAFTSMAN 36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms (CMXTEPA0036)
- ZORO SELECT Flush Bushing, 4 In x 2 In Spigot x Hub (1WJC3)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Brushed Nickel (D2-BN)
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- KOHLER Strainer, Urinal, Passivated, Buffed (53415-S)
- KOHLER Strainer Plate (43070-BL)
- KOHLER Strainer Plate Round (1084501-CP)
- KOHLER Strainer Body Lever Lift (29060-BKB)
- KOHLER Strainer Cup Assy (1217618-0)
- KISSLER Sink Strainer Assembly, SS, Brass, Chrome (59-2045)
- Kohler Drain Strainers