Shop All Water Heater Parts
Kohler
Blower, 120V No Heat
Mfr # 1407096
Zoro # G808445932
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 7.66 in
- Width (In.) 6.75 in
- Length (In.) 10.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1407096
- Zoro # G808445932
- UPC # 195711048813
- Country of Origin Unknown
- Category Water Heater Parts
Dimensions
Height (In.) | 7.66 in |
Width (In.) | 6.75 in |
Length (In.) | 10.43 in |
Details
Item | Blower |
Description
Blower, 120V No Heat
- •10.43 in. L x 6.75 in. W x 7.66 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- RHEEM Pilot Ignitor Assembly, 4-13/64" L, 5" H (AP15960)
- CUISINART GRIDDLE ANDZD ALNM 20"" (655-35)
- RHEEM Defrost Control Board Kit (47-102684-83)
- SUBURBAN MANUFACTURING Suburban Manufacturing 233514 Suburban Magnesium Water Heater Anode Rod (S6U-233514)
- RINNAI Ipex Pvc Low Profile Termination 2 In (196984PVC)
- OATEY Aluminum, water Heater Pan, 24", w/1"CPVC (34173)
- Kohler Water Heater Parts