Shop All Toilet Seats
Kohler
Bidet Seat, Plastic, White
Mfr # 26132-CSP-0
Zoro # G401196958
Free Shipping & Returns
$399.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 16-15/16 in
- Standards ASME A112.4.2; ASME, UL
- Features Quick Release Seat, Soft Close; Heated Seat, Night Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26132-CSP-0
- Zoro # G401196958
- UPC # 885612724151
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 16-15/16 in |
Seat Height | 4-3/4 in |
Details
Color | White |
Material | Plastic |
Standards | ASME A112.4.2; ASME, UL |
Features | Quick Release Seat, Soft Close; Heated Seat, Night Light |
Front Type | Closed |
Bolt to Seat Front | 20-5/8 in |
Includes | Installation Hardware |
Item | Bidet Seat |
Collection | C3 |
Description
Upgrade your existing toilet to the freshness and convenience of personal cleansing. The C3-420 heated bidet toilet seat offers the soothing comfort of instant warm water cleansing in a slim, low-profile design that fits most elongated toilets. With KOHLER Nightlight technology built in, you can safely locate your toilet in the dark. The self-cleaning stainless steel wand uses UV light for automatic sanitizing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9044)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Black (4701-CP-7)
- KOHLER Ridgewood Quiet-Close Round-Front Toilet Seat (20455-0)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Biscuit (4775-96)
- KOHLER Memoirs Comfort Height Elongated B, Vitreous China, Grey (4380-95)
- KOHLER Toilet Seat (1022679-0)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- Kohler Toilet Seats