Shop All Toilet Seats
Kohler
Bidet Seat, Plastic, Biscuit
Mfr # 18751-96
Zoro # G101196852
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Plastic
- Width 16-15/16 in
- Standards ASME, UL
- Features Quick Release Seat, Soft Close; Electronic; Front Cleansing Spray, Rear Cleansing Spray, Heated Seat, Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 18751-96
- Zoro # G101196852
- UPC # 885612626233
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 16-15/16 in |
Seat Height | 4-3/4 in |
Power Cord Length | 43 in |
Details
Color | Biscuit |
Material | Plastic |
Standards | ASME, UL |
Features | Quick Release Seat, Soft Close; Electronic; Front Cleansing Spray, Rear Cleansing Spray, Heated Seat, Remote Control |
Includes | Installation Hardware |
Item | Bidet Seat |
Collection | C3-050 |
Description
Bring the freshness and convenience of personal cleansing to your existing toilet with the C3-050 bidet toilet seat. Enjoy the soothing comfort of warm water cleansing in a slim, low-profile design that fits most elongated toilets. The self-cleaning stainless steel wand uses UV light for automatic sanitizing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H (US-EZ-4)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- KOHLER Memoirs Comfort Height Elongated T (5626-95)
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- KOHLER Cachet Quiet-Close With Grip-Tigh (7673-0)
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- MOEN 5-Series Electronic Elongated Bidet Seat, White (EB2100-E)
- Kohler Toilet Seats