Shop All Toilet Seats
Kohler
Bidet Seat, Elongated
Mfr # 32330-0
Zoro # G110471360
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Seat Height 19 in
- Hinge Material Plastic
- Overall Width 17.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 32330-0
- Zoro # G110471360
- UPC # 195711054807
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Seat Height | 19 in |
Overall Width | 17.69 in |
Details
Color | White |
Hinge Material | Plastic |
Description
Bring the freshness and convenience of personal cleansing to your toilet with the KOHLER PureWash E580 bidet seat. Complete personalization is at your fingertips with three levels of water temperature, water pressure, and heated seat temperature. The air-bubble wash offers a soft, gentle wash, and effective cleansing while the turbo setting produces a massaging effect as the water moves back and forth. The bidet seat also features a stainless steel wand that is automatically cleaned before and after each use, and the individual front and rear nozzles provide maximum comfort. Discover a more luxurious cleansing experience with KOHLER bidet seats.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- DANCO 5/8 in. D X 3/8 in. D X 1/4 in. Bonnet Packing For Mueller (36611B)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- KOHLER Hardware Pack, Toilet Seat (1133069)
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- KOHLER Seat (20866)
- KOHLER Stronghold Elongated Toilet Seat With (4731-C-0)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- KOHLER Reve Quiet Close Toilet Seat (4777-0)
- Kohler Toilet Seats