Shop All Toilet Seats
Kohler
Bidet Seat, Brass, Biscuit
Mfr # 4108-96
Zoro # G101196913
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Brass
- Width 2 in
- Seat Height 3.07 in
- Power Cord Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4108-96
- Zoro # G101196913
- UPC # 885612544063
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 2 in |
Seat Height | 3.07 in |
Power Cord Length | 46 in |
Details
Color | Biscuit |
Material | Brass |
Item | Bidet Seat |
Collection | Clairette |
Includes | Escutcheon |
Description
The C3-230 bidet toilet seat brings you the freshness of personal cleansing in a slim, low-profile design made to fit most elongated toilets. This heated seat comes with an easy-to-use touchscreen remote that allows you to adjust and set all your personal preferences, from water temperature and pressure to seat temperature and air-drying. A built-in night-light provides illumination of the bowl, and the self-cleaning stainless steel wand uses UV light for automatic sanitizing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000450)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25146)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- KOHLER Primary Round-Front Toilet Seat W/ Anti-Microbial Agent (4686-A-0)
- KOHLER Tresham Comfort Height Elongated B (4799-0)
- KOHLER Rochelle Toilet Seat (1014072-40)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-0)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-96)
- KOHLER Purewash E930 Bidet Seat (28821-0)
- Kohler Toilet Seats