Shop All Shower & Bathtub Parts
Kohler
Bellwether(R) 60" X 34" Single-Threshold Shower Base With Left Center Drain
Mfr # 9177-0
Zoro # G2620001
product price: $1,038.45
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,038.45
Free 30-Day Returns
Key Features
- Mounting Type Three Wall Alcove
- Height (In.) 4 in
- Width (In.) 34 in
- Material Cast Iron
- Standards ASME A112.19.1; ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9177-0
- Zoro # G2620001
- UPC # 885612315632
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 34 in |
Length | 60 in |
Details
Item | 9177-0 |
Mounting Type | Three Wall Alcove |
Material | Cast Iron |
Standards | ASME A112.19.1; ASME, CSA |
Color | White |
Description
9177-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- NIBCO 2" NOM C x FTG Copper 45 Degree DWV Street Elbow (9062 2)
- KOHLER Alteo Transfer Valve Trim, Valve Not (T45121-4-BN)
- KOHLER 1387358 Header 60 (1387359-01-MX)
- KOHLER Pbu/Cap Service Kit (GP876851)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-BV)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- KOHLER Adapter, Qc Asm (1323642)
- LIPPERT 24IN X 40IN X 58IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; TILE FINISH (306206)
- Kohler Shower & Bathtub Parts